Beli karcher air con di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

  2. KARCHER HOME & GARDEN T-Racer Surface Cleaner
    Mulai

    Rp1.999.900

    KARCHER HOME & GARDEN T-Racer Surface Cleaner
    atribut:
    • Part Number: 2.644-084.0
    • Compatible for: K 2; K 2.420 Air Con; K 4; K 4 Compact *GB; K 5; K 5 Premium Full Control Plus; K 7 Premium Full Control Plus; K2 Follow Me Cordless *KAP
    • Dimensions (mm): 708x280x995
  3. KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    Mulai

    Rp499.900

    KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    atribut:
    • Part Number: 2.642-789.0
    • Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
    • Dimensions (mm): 240x240x65
    • Hose Length (m): 7.5
    • Maximum Pressure (bar): 140
    • Maximum Temperature (°C): 40
    • Size (m): 7.5
  4. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    30%
    Mulai

    Rp89.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  5. Sharp Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.799.900

    Sharp Water Dispenser Bottom Loading (Galon Bawah)
    atribut:
    • Loading Type: Bottom Loading
    • Power Consumption (W): Heating Water (Hot): 185 (Low mode) or 385 (High mode); Cooling Water (Cold): Maximum 100
    • SNI License: Yes
    • SNI Number: 020/LSP/QI/06-VIII/2024
  6. Scitek Water Bath (Penangas Air)
    Mulai

    Rp3.599.900

    Scitek Water Bath (Penangas Air)
    Deskripsi:
    SCITEK Lab Thermostatic Water Bath RT+5-99 degree 2.1l water bath1. Advanced electronic temperature control devices2. Temperature adopts intelligent fuzzy PID control.3. The measured and set values of temperature can be selected with a minimum resolution of 0.1°C or 1°C.4. It has the function of switching between Fahrenheit and Celsius degrees.5. The timing function can be selected (none, constant temperature timing, running timing), the timing direction can be selected as positive or countdown, and the timing unit can be selected (minutes, hours). After the timing is completed, a buzzer will sound to prompt (the prompt time can be set).6. With temperature self-turning function7. Temperature sensor open circuit, short circuit sound and light (buzzer) alarm prompt, and the controller automatically disconnects the heating output.
    atribut:
    • Structure: Desktop
  7. SC Johnson Conq-R Dust Cleaner
    Mulai

    Rp369.900

    SC Johnson Conq-R Dust Cleaner
    Deskripsi:
    CONQ-R DUST adalah produk yang berfungsi sebagai penjebak / pengangkat debu, dengan cara penggunaan yang sangat sederhana, untuk meminimalkan terjadinya goresan yang dapat membuat lantai menjadi buram.CON-R DUST dapat dipakai pada lantai kayu, lantai lunak (lantai vinyl, lantai karet, lantai linoleum, dll) dan lantai keras (terrazo, marmer, semen, dll), tanpa meninggalkan lapisan film.
    atribut:
    • MSDS: Yes
    • Cleaner Form: Liquid
  8. THK Grease
    Mulai

    Rp249.900

    THK Grease
    Deskripsi:
    AFA Grease is a high-grade, long-life grease developed with a urea-based consistency enhancerusing a high-grade synthetic oil as the base oil.
  9. WEP Power Supply
    Mulai

    Rp669.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
Daftar Harga karcher air con Terbaru November 2026
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.499.900
KARCHER HOME & GARDEN T-Racer Surface CleanerRp1.999.900
KARCHER HOME & GARDEN High Pressure Hose Kit (Kit Selang Tekanan Tinggi)Rp519.900
KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)Rp499.900
C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Rp89.900
Sharp Water Dispenser Bottom Loading (Galon Bawah)Rp2.799.900
Scitek Water Bath (Penangas Air)Rp3.599.900
SC Johnson Conq-R Dust CleanerRp369.900
C-Mart Portable Hose Reel Set (Selang Otomatis)Rp299.900
THK GreaseRp249.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)

Halaman Terkait